Motion
74038324
1" Diam Brass Flared End Brush - 1/2" Trim Length, 1/4" Shank Diam, 15,000 Max RPM
MI ITEM #11760074
MFR #74038324
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam Brass Flared End Brush - 1/2" Trim Length, 1/4" Shank Diam, 15,000 Max RPM
MI ITEM #11760074
MFR #74038324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.00/each

Specifications

Dimensions

  • Bristle Diameter
    0.0120 in
  • Diameter
    1 in
  • Shank Diameter
    1/4
  • Trim Length
    1/2

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Brass
  • Encapsulated Bristles
    Not Encapsulated
  • Flared Bristles
    Flared
  • Grade
    Medium
  • Max Rpm
    15,000
  • Product Type
    End Brushes

Overview

Mfr description
74038324 74038324 1/2X1/4 .012 BRASS FLA
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought