Motion
74038365
3/4" Diam Brass Flared End Brush - 3/4" Trim Length, 1/4" Shank Diam, 15,000 Max RPM
Mi Item #11760077
MFR #74038365
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Brass Flared End Brush - 3/4" Trim Length, 1/4" Shank Diam, 15,000 Max RPM
Mi Item #11760077
MFR #74038365

Mfr description
74038365 74038365 3/4X1/4 .012 BRASS FLA
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.0120 in
  • Diameter
    3/4 in
  • Shank Diameter
    1/4
  • Trim Length
    3/4

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Brass
  • Encapsulated Bristles
    Not Encapsulated
  • Flared Bristles
    Flared
  • Grade
    Medium
  • Max Rpm
    15,000
  • Product Type
    End Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)