Motion
74038415
End Brush - Brass Bristle, Patterned - Specialty Shapes Type, 4.0000 in Brush Dia, 15,000 Max
MI ITEM #11760082
MFR #74038415
List Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Brass Bristle, Patterned - Specialty Shapes Type, 4.0000 in Brush Dia, 15,000 Max
MI ITEM #11760082
MFR #74038415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.83/each for your price

Overview

Mfr description
74038415 74038415 4X1X1/4 .012 BRASS FLA
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass.

Specifications

  • Diameter
    4.0000 in
  • Bristle Material
    Brass
  • Bristle Type
    Patterned - Specialty Shapes
  • Bristle Diameter
    0.0120 in
  • Trim Length
    1-3/4
  • Shank Diameter
    0.2500 in
  • Fill Material
    Brass
  • Max Rpm
    15,000
  • Bridled
    Not Bridled
  • Encapsulated Bristles
    Not Encapsulated
  • Brush Type
    End
  • Flared Bristles
    Flared
  • Grade
    Medium
  • Brush Diameter
    4.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text