Motion
74038449
3" Diam Brass Flared End Brush - 1-1/4" Trim Length, 1/4" Shank Diam, 15,000 Max RPM
MI ITEM #11760085
MFR #74038449
Price$27.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam Brass Flared End Brush - 1-1/4" Trim Length, 1/4" Shank Diam, 15,000 Max RPM
MI ITEM #11760085
MFR #74038449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.38/each

Specifications

Dimensions

  • Bristle Diameter
    0.0200 in
  • Diameter
    3 in
  • Shank Diameter
    1/4
  • Trim Length
    1-1/4

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Brass
  • Encapsulated Bristles
    Not Encapsulated
  • Flared Bristles
    Flared
  • Grade
    Coarse
  • Max Rpm
    15,000
  • Product Type
    End Brushes

Overview

Mfr description
74038449 74038449 3X1X1/4 .020 BRASS FLA
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought