Motion
74038472
Wheel Brush - 4.0000 in Diam, 1/2 in Width, 20,000
Mi Item #11760088
MFR #74038472
Price$47.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 1/2 in Width, 20,000
Mi Item #11760088
MFR #74038472

Mfr description
74038472 74038472 4X1/2X.020X5/8-11 TWIS
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.53/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8-11
  • Arbor Size
    5/8 in-11
  • Diameter
    4.0000 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200-0.0299
  • Outside Diameter
    4 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Knotted
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Fill Material
    Brass
  • Max Rpm
    20,000
  • Mount Type
    Threaded
  • Product Type
    Wheel Brushes
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)