Motion
74038480
6" OD, 5/8-11 Arbor Hole, Knotted Brass Wheel Brush - 5/8" Face Width, 1-1/4" Trim Length, 0.02" Filament Diam, 9,000 RPM
Mi Item #11760089
MFR #74038480
Price$131.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OD, 5/8-11 Arbor Hole, Knotted Brass Wheel Brush - 5/8" Face Width, 1-1/4" Trim Length, 0.02" Filament Diam, 9,000 RPM
Mi Item #11760089
MFR #74038480

Mfr description
74038480 74038480 6X5/8X.020X5/8-11 TWIS
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.93/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8-11
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200-0.0299
  • Outside Diameter
    6 in
  • Trim Length
    1-1/4 in

Details

  • Bristle Type
    Knotted
  • Encapsulated Bristles
    No
  • Fill Material
    Brass
  • Max Rpm
    9,000
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)