Motion
74038514
2-3/4" Diam, 3/8-24 Threaded Arbor, Brass Fill Cup Brush, 0.02 Wire Diam, 3/4" Trim Length, 12,500 Max RPM
Mi Item #11760092
MFR #74038514
Price$50.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Diam, 3/8-24 Threaded Arbor, Brass Fill Cup Brush, 0.02 Wire Diam, 3/4" Trim Length, 12,500 Max RPM
Mi Item #11760092
MFR #74038514

Mfr description
74038514 74038514 2-3/4X.020X3/8-24 KNOT
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.70/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    3/8-24
  • Brush Diameter
    2-3/4 in
  • Filament Wire Diameter
    0.0200 in
  • Trim Length
    3/4 in

Details

  • Arbor Type
    Threaded Arbor
  • Fill Material
    Brass
  • Grade
    Coarse
  • Max Rpm
    12,500
  • Product Type
    Cup Brushes
  • Wire Type
    Knotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)