Motion
74038605
2" Diam, 1/4" Shank Diam, Brass Fill Cup Brush, 0.008 Wire Diam, 5/8" Trim Length, 13,000 Max RPM
MI ITEM #11760100
MFR #74038605
Price$18.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam, 1/4" Shank Diam, Brass Fill Cup Brush, 0.008 Wire Diam, 5/8" Trim Length, 13,000 Max RPM
MI ITEM #11760100
MFR #74038605

Mfr description
74038605 74038605 2X.008X1/4 BRASS CUP W
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.10/each

Specifications

Dimensions

  • Brush Diameter
    2 in
  • Filament Wire Diameter
    0.0080 in
  • Shank Diameter  
    1/4 in
  • Trim Length
    5/8 in

Details

  • Arbor Type
    Shank
  • Fill Material
    Brass
  • Grade
    Fine
  • Max Rpm
    13,000
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)