Motion
74038613
Cup Brush - Brass Material, Crimped, 2.0000 in Diam.
Mi Item #11760101
MFR #74038613
Price$16.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Brass Material, Crimped, 2.0000 in Diam.
Mi Item #11760101
MFR #74038613

Mfr description
74038613 74038613 2X.012X1/4 BRASS CUP W
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.78/each

Specifications

Dimensions

  • Brush Diameter
    2 in
  • Diameter  
    2.0000 in
  • Filament Wire Diameter
    0.0120 in
  • Shank Diameter  
    0.2500 in
  • Trim Length
    5/8 in

Details

  • Arbor Type
    Shank
  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    Crimped
  • Fill Material
    Brass
  • Grade
    Medium
  • Max Rpm
    13,000
  • Product Type
    Cup Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)