Motion
74038621
Cup Brush - Brass Material, Crimped, 2.0000 in Diam.
MI ITEM #11760102
MFR #74038621
List Price$17.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Brass Material, Crimped, 2.0000 in Diam.
MI ITEM #11760102
MFR #74038621

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.13/each for your price

Overview

Mfr description
74038621 74038621 2X.014X1/4 BRASS CUP W
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Trim Length
    5/8 in
  • Diameter
  • Shank Diameter
  • Max Rpm
    13,000
  • Arbor Type
    Shank
  • Brush Diameter
    2 in
  • Filament Wire Diameter
    0.0140 in
  • Fill Material
    Brass
  • Grade
    Coarse
  • Brush Type
    Crimped
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text