Motion
74038654
2-3/4" Diam, 1/4" Shank Diam, Brass Fill Cup Brush, 0.014 Wire Diam, 7/8" Trim Length, 8,500 Max RPM
MI ITEM #11760105
MFR #74038654
List Price$21.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Diam, 1/4" Shank Diam, Brass Fill Cup Brush, 0.014 Wire Diam, 7/8" Trim Length, 8,500 Max RPM
MI ITEM #11760105
MFR #74038654

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.78/each for your price

Overview

Mfr description
74038654 74038654 2-3/4X.014X1/4 BRASS C
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces. It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Trim Length
    7/8 in
  • Shank Diameter
  • Max Rpm
    8,500
  • Arbor Type
    Shank
  • Brush Diameter
    2-3/4 in
  • Filament Wire Diameter
    0.0140 in
  • Fill Material
    Brass
  • Grade
    Coarse
  • Wire Type
    Crimped
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text