Motion
74038662
Wheel Brush - 2.0000 in Diam, 5/16 in Width, 20,000
MI ITEM #11760106
MFR #74038662
Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, 5/16 in Width, 20,000
MI ITEM #11760106
MFR #74038662

Mfr description
74038662 74038662 2X5/16X.008 BRASS 1/4"
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.20/each

Specifications

Dimensions

  • Diameter
    2.0000 in
  • Face Width
    5/16 in
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Outside Diameter
    2 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1/2 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Fill Material
    Brass
  • Max Rpm
    20,000
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Wire Type
    Crimped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)