Motion
74038688
Wheel Brush - 2.0000 in Diam, 5/16 in Width, 20,000
Mi Item #11760108
MFR #74038688
Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, 5/16 in Width, 20,000
Mi Item #11760108
MFR #74038688

Mfr description
74038688 74038688 2X5/16X.014 BRASS 1/4"
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.95/each

Specifications

Dimensions

  • Diameter
    2.0000 in
  • Face Width
    5/16 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    2 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1/2 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Fill Material
    Brass
  • Max Rpm
    20,000
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)