Motion
74038746
Wheel Brush - 3.0000 in Diam, 3/8 in Width, 20,000
MI ITEM #11760114
MFR #74038746
Price$26.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, 3/8 in Width, 20,000
MI ITEM #11760114
MFR #74038746

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.15/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200-0.0299
  • Outside Diameter
    3 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Fill Material
    Brass
  • Max Rpm
    20,000
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Wire Type
    Crimped

Overview

Mfr description
74038746 74038746 3X3/8X.020 BRASS 1/4"S
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought