Motion
74038787
2" OD, 1/2" Arbor Hole, Crimped Brass Wheel Brush - 5/16" Face Width, 3/8" Trim Length, 0.014" Filament Diam, 20,000 RPM
Mi Item #11760118
MFR #74038787
Price$11.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" OD, 1/2" Arbor Hole, Crimped Brass Wheel Brush - 5/16" Face Width, 3/8" Trim Length, 0.014" Filament Diam, 20,000 RPM
Mi Item #11760118
MFR #74038787

Mfr description
74038787 74038787 2X5/16X.014X1/2-3/8 BR
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.63/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Face Width
    5/16 in
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    2 in
  • Reduced Arbor Hole Size
    3/8 in
  • Trim Length
    3/8 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Brass
  • Max Rpm
    20,000
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)