Motion
74038803
2-1/2" OD, 1/2" Arbor Hole, Crimped Brass Wheel Brush - 3/8" Face Width, 3/4" Trim Length, 0.014" Filament Diam, 15,000 RPM
MI ITEM #11760120
MFR #74038803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" OD, 1/2" Arbor Hole, Crimped Brass Wheel Brush - 3/8" Face Width, 3/4" Trim Length, 0.014" Filament Diam, 15,000 RPM
MI ITEM #11760120
MFR #74038803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74038803 74038803 2-1/2X3/8X.014X1/2-3/8
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    3/4 in
  • Face Width
    3/8 in
  • Max Rpm
    15,000
  • Arbor Hole Size
    1/2 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0140 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Brass
  • Outside Diameter
    2-1/2 in
  • Reduced Arbor Hole Size
    3/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text