Motion
74038902
6" OD, 1/4" Arbor Hole, Crimped Brass Wheel Brush - 1/2" Face Width, 1-1/8" Trim Length, 0.012" Filament Diam, 6,000 RPM
Mi Item #11760130
MFR #74038902
Price$52.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OD, 1/4" Arbor Hole, Crimped Brass Wheel Brush - 1/2" Face Width, 1-1/8" Trim Length, 0.012" Filament Diam, 6,000 RPM
Mi Item #11760130
MFR #74038902

Mfr description
74038902 74038902 6X1/2X.012X5/8 BRS CRI
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.25/each

Specifications

Dimensions

  • Arbor Hole Size
    1/4 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    6 in
  • Trim Length
    1-1/8 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Brass
  • Max Rpm
    6,000
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)