Motion
74039009
8" OD, 1/4" Arbor Hole, Crimped Brass Wheel Brush - 1" Face Width, 1-3/4" Trim Length, 0.02" Filament Diam, 4,500 RPM
MI ITEM #11760140
MFR #74039009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" OD, 1/4" Arbor Hole, Crimped Brass Wheel Brush - 1" Face Width, 1-3/4" Trim Length, 0.02" Filament Diam, 4,500 RPM
MI ITEM #11760140
MFR #74039009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74039009 74039009 8X1X.020X2 BRS CRIMPED
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    1-3/4 in
  • Face Width
    1 in
  • Max Rpm
    4,500
  • Arbor Hole Size
    1/4 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200-0.0299
  • Fill Material
    Brass
  • Outside Diameter
    8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text