Motion
74039041
8" OD, 5/8" Arbor Hole, Crimped Brass Wheel Brush - 1/2" Face Width, 1-3/4" Trim Length, 0.02" Filament Diam, 4,500 RPM
Mi Item #11760144
MFR #74039041
Price$78.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" OD, 5/8" Arbor Hole, Crimped Brass Wheel Brush - 1/2" Face Width, 1-3/4" Trim Length, 0.02" Filament Diam, 4,500 RPM
Mi Item #11760144
MFR #74039041

Mfr description
74039041 74039041 8X1/2X.020X5/8 BRS CRI
  • Brass is softer than steel and stainless steel and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and works best on copper and brass
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.63/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200-0.0299
  • Outside Diameter
    8 in
  • Trim Length
    1-3/4 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Brass
  • Max Rpm
    4,500
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)