Motion
74124405
#10 Flat Head, Square Drive Stainless Steel Deck Screw - 2-1/2" OAL, Grade 305, Type 17 Point
Mi Item #11760374
MFR #74124405
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Flat Head, Square Drive Stainless Steel Deck Screw - 2-1/2" OAL, Grade 305, Type 17 Point
Mi Item #11760374
MFR #74124405

Mfr description
74124405 74124405 10X2-1/2 SQ DR 305SS D
  • Square drive types have square recesses and are driven with square drivers
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #10

Details

  • Color
    Silver
  • Grade
    305
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Point Type
    Type 17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)