Motion
74124421
#10 Flat Head, Square Drive Stainless Steel Deck Screw - 3-1/2" OAL, Grade 305, Type 17 Point
MI ITEM #11760376
MFR #74124421
List Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Flat Head, Square Drive Stainless Steel Deck Screw - 3-1/2" OAL, Grade 305, Type 17 Point
MI ITEM #11760376
MFR #74124421

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.98/each for your price

Overview

Mfr description
74124421 74124421 10X3-1/2 SQ DR 305SS D
  • Square drive types have square recesses and are driven with square drivers
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Color
    Silver
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material
    Stainless Steel
  • Grade
    305
  • Point Type
    Type 17
  • Screw Size
    #10
  • Length
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text