Motion
74124439
#10 Flat Head, Square Drive Stainless Steel Deck Screw - 4" OAL, Grade 305, Type 17 Point
MI ITEM #11760377
MFR #74124439
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Flat Head, Square Drive Stainless Steel Deck Screw - 4" OAL, Grade 305, Type 17 Point
MI ITEM #11760377
MFR #74124439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74124439 74124439 10X4 SQ DR 305SS DECK
  • Square drive types have square recesses and are driven with square drivers
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Color
    Silver
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material
    Stainless Steel
  • Grade
    305
  • Point Type
    Type 17
  • Screw Size
    #10
  • Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought