Motion
74124751
#6, Pan Head, Phillips Drive, 1" Length Under Head, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760380
MFR #74124751
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6, Pan Head, Phillips Drive, 1" Length Under Head, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760380
MFR #74124751

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
74124751 74124751 2 6-20X1 410SS SELF DR
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drill Point Size
    #2
  • Drive Type
    Phillips
  • Head Type
    Pan
  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    410
  • Screw Size
    #6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought