Motion
74124868
#10, Pan Head, Phillips Drive, 1-1/4" Length Under Head, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760384
MFR #74124868
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10, Pan Head, Phillips Drive, 1-1/4" Length Under Head, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760384
MFR #74124868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
74124868 74124868 3 10-16X1-1/4 410SS SE
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drill Point Size
    #3
  • Drive Type
    Phillips
  • Head Type
    Pan
  • Length
    1-1/4 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    410
  • Screw Size
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text