Motion
74124918
#12, Pan Head, Phillips Drive, 1-1/2" Length Under Head, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
Mi Item #11760388
MFR #74124918
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12, Pan Head, Phillips Drive, 1-1/2" Length Under Head, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
Mi Item #11760388
MFR #74124918

Mfr description
74124918 74124918 3 12-14X1-1/2 410SS SE
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Drill Point Size
    #3
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #12

Details

  • Drive Type
    Phillips
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)