Motion
74125022
#6, Flat Head, Phillips Drive, 1" OAL, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
Mi Item #11760398
MFR #74125022
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6, Flat Head, Phillips Drive, 1" OAL, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
Mi Item #11760398
MFR #74125022

Mfr description
74125022 74125022 2 6-20X1 410SS SELF DR
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Drill Point Size
    #2
  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #6

Details

  • Drive Type
    Phillips
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)