Motion
74125030
#8, Flat Head, Phillips Drive, 1/2" OAL, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760399
MFR #74125030
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8, Flat Head, Phillips Drive, 1/2" OAL, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760399
MFR #74125030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
74125030 74125030 2 8-18X1/2 410SS SELF
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drill Point Size
    #2
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Material
    Stainless Steel
  • Material Grade
    410
  • Screw Size
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought