Motion
74125048
#8, Flat Head, Phillips Drive, 5/8" OAL, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760400
MFR #74125048
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8, Flat Head, Phillips Drive, 5/8" OAL, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760400
MFR #74125048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
74125048 74125048 2 8-18X5/8 410SS SELF
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drill Point Size
    #2
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Length
    5/8 in
  • Length Measurement Type
    Overall Length
  • Material
    Stainless Steel
  • Material Grade
    410
  • Screw Size
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought