Motion
74125121
#10, Flat Head, Phillips Drive, 1" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
Mi Item #11760405
MFR #74125121
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10, Flat Head, Phillips Drive, 1" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
Mi Item #11760405
MFR #74125121

Mfr description
74125121 74125121 3 10-16X1 410SS SELF D
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Drill Point Size
    #3
  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #10

Details

  • Drive Type
    Phillips
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)