Motion
74125170
#12, Flat Head, Phillips Drive, 1-1/4" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760410
MFR #74125170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12, Flat Head, Phillips Drive, 1-1/4" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760410
MFR #74125170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74125170 74125170 3 12-14X1-1/4 410SS SE
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drill Point Size
    #3
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Material
    Stainless Steel
  • Material Grade
    410
  • Screw Size
    #12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text