Motion
74125188
#12, Flat Head, Phillips Drive, 1-1/2" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760411
MFR #74125188
Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12, Flat Head, Phillips Drive, 1-1/2" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760411
MFR #74125188

Mfr description
74125188 74125188 3 12-14X1-1/2 410SS SE
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.93/each

Specifications

Dimensions

  • Drill Point Size
    #3
  • Length
    1-1/2 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #12

Details

  • Drive Type
    Phillips
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)