Motion
74125204
#14, Flat Head, Phillips Drive, 1" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760413
MFR #74125204
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14, Flat Head, Phillips Drive, 1" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760413
MFR #74125204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
74125204 74125204 3 14-14X1 410SS SELF D
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drill Point Size
    #3
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Material
    Stainless Steel
  • Material Grade
    410
  • Screw Size
    #14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text