1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
74125238
#14, Flat Head, Phillips Drive, 2" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #
11760416
MFR #
74125238
Price
$1.23
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 74125238
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74125238
#14, Flat Head, Phillips Drive, 2" OAL, #3 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #
11760416
MFR #
74125238
Mfr description
74125238 74125238 3 14-14X 2 410SS SELF
Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
The flat head lies flush against the workpiece
Phillips drive types have a cross-shaped slot and are used with Phillips drivers
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.23
/each
Add to Cart
Specifications
Dimensions
Drill Point Size
#3
Length
2 in
Length Measurement Type
Overall Length
Screw Size
#14
Details
Drive Type
Phillips
Head Type
Flat
Material
Stainless Steel
Material Grade
410
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items