Motion
74125279
#6, Hex Washer Head, Hex Drive, 5/8" Length Under Head, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760419
MFR #74125279
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6, Hex Washer Head, Hex Drive, 5/8" Length Under Head, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
MI ITEM #11760419
MFR #74125279

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
74125279 74125279 2 6-20X 5/8 410SS SELF
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drill Point Size
    #2
  • Drive Type
    Hex
  • Head Type
    Hex Washer
  • Length
    5/8 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    410
  • Screw Size
    #6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text