Motion
74125378
#10, Hex Washer Head, Hex Drive, 1/2" Length Under Head, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
Mi Item #11760421
MFR #74125378
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10, Hex Washer Head, Hex Drive, 1/2" Length Under Head, #2 Point, Self Drilling Screw Grade 410 Stainless Steel
Mi Item #11760421
MFR #74125378

Mfr description
74125378 74125378 2 10-16X1/2 410SS SELF
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Drill Point Size
    #2
  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Drive Type
    Hex
  • Head Type
    Hex Washer
  • Material
    Stainless Steel
  • Material Grade
    410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)