1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
74140831
5mm Max Diam x 15mm Long, Cylinder, Rubberized Point Very Fine Grade, Ceramic, Mounted
MI ITEM #
11760428
MFR #
74140831
Price
$15.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 74140831
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74140831
5mm Max Diam x 15mm Long, Cylinder, Rubberized Point Very Fine Grade, Ceramic, Mounted
MI ITEM #
11760428
MFR #
74140831
Mfr description
74140831 74140831 5X15MM 320G PURPLE CER
Ceramic provides a sharp, high purity grain
Commonly used for precision grinding of steels, hard alloys and exotic materials
Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.13
/each
Add to Cart
Specifications
Dimensions
Maximum Diameter
5 mm
Overall Length
15 mm
Shank Diameter
3/32 in
Thickness
15.0 mm
Details
Abrasive Material
Ceramic
Grade
Very Fine
Grit Number
320
Hardness
Hard
Max Rpm
30,000 rpm
Point Shape
Cylinder
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items