Motion
74215815
#8 Pan Head Phillips Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
Mi Item #11760433
MFR #74215815
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Pan Head Phillips Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
Mi Item #11760433
MFR #74215815

Mfr description
74215815 74215815 8 X 1" REFILL PK/50 PH
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #8

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)