Motion
74215930
#12 Pan Head Phillips Sheet Metal Screw Steel, 1-1/2" Length Under Head, Grade 2
MI ITEM #11760445
MFR #74215930
Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Pan Head Phillips Sheet Metal Screw Steel, 1-1/2" Length Under Head, Grade 2
MI ITEM #11760445
MFR #74215930

Mfr description
74215930 74215930 12 X 1-1/2" RFL PK/25
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.18/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #12

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)