Motion
74215997
#6 Pan Head Phillips Sheet Metal Screw Steel, 3/4" Length Under Head, Grade 2
Mi Item #11760451
MFR #74215997
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Pan Head Phillips Sheet Metal Screw Steel, 3/4" Length Under Head, Grade 2
Mi Item #11760451
MFR #74215997

Mfr description
74215997 74215997 6 X 3/4" RFL PK/50 PH
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #6

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)