Specifications
Dimensions
- Drill Point Size#2
- Length1-1/2 in
- Length Measurement TypeOverall Length
- Screw Size#6
Details
- Drive TypePhillips
- Fastener StandardAISI 1016; ANSI B18.6.4; ASME B18.6.3; SAE J78
- Finish CoatingZinc-Plated
- Head TypeOval
- MaterialSteel
- Material Grade1016-1024
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)