Motion
74327545
Right Angle Head Hand Riveter;3/32 to 3/16" Rivet Capacity, 9-1/2" OAL
MI ITEM #11760607
MFR #74327545
Price$57.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Head Hand Riveter;3/32 to 3/16" Rivet Capacity, 9-1/2" OAL
MI ITEM #11760607
MFR #74327545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.25/each

Specifications

Dimensions

  • Body Width
    1 in
  • Head Height
    2-1/2 in
  • Overall Length
    9-1/2 in

Details

  • Capacity Range
    3/32 - 3/16 in
  • Description
    Hand Rivet Tool Kit
  • Includes
    4 Nose pieces: 3/32, 1/8, 5/32, 3/16 - 200 Rivets: (50) 3/32, (50) 1/8, (50) 5/32, (50) 3/16
  • PSC Code
    5110
  • Type
    Right Angle Head

Overview

Mfr description
74327545 74327545 3/32/1/8/5/32/3/16" 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought