Specifications
Dimensions
- Length80 in
- Width60 in
Details
- Material50% Polyester/ 50% Wool
- Product TypesRescue/Emergency Blanket
- Unitized Kit PackagingNon-Unitized Packaging
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)