1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
74385162
4,000 Lbs. Load Capacity Beam Clamp - 3 to 9 Inch Max Grip
MI ITEM #
11760614
MFR #
74385162
Price
$110.10
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
Value Collection 74385162
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74385162
4,000 Lbs. Load Capacity Beam Clamp - 3 to 9 Inch Max Grip
MI ITEM #
11760614
MFR #
74385162
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$110.10
/each
Qty
Add to Cart
Specifications
Dimensions
Maximum Grip
9 in
Minimum Grip
3 in
Details
Capacity
4,000 lb
Type
Beam Clamp
Overview
Mfr description
74385162 74385162 2 TON BEAM CLAMP0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought