Motion
74385568
3,000 Lb Capacity, 5' Lift Height, Chain Manual Lever Hoist - 14-13/16" Min Headroom
MI ITEM #11760627
MFR #74385568
Price$289.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,000 Lb Capacity, 5' Lift Height, Chain Manual Lever Hoist - 14-13/16" Min Headroom
MI ITEM #11760627
MFR #74385568

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$289.18/each

Specifications

Dimensions

  • Headroom
    14.8125 in
  • Lift Height
    5 ft

Details

  • Lever Force To Operate Hoist
    51.00
  • Number of Chains
    1
  • Type
    Lever
  • Weight Capacity
    3000 lb

Overview

Mfr description
74385568 74385568 1.5 TON 5' LIFT LEVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought