1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hand Chain Hoists
Value Collection 74385584
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74385584
6,000 Lb Capacity, 5' Lift Height, Chain Manual Lever Hoist - 18-45/64" Min Headroom
MI ITEM #
11760628
MFR #
74385584
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
74385584 74385584 3 TON 5' LIFT LEVER OP
Specifications
Weight Capacity
6000 lb
Lift Height
5 ft
Headroom
18.70313 in
Lever Force To Operate Hoist
77.00
Number of Chains
1
Type
Lever
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data