Motion
74421835
Schedule 80, 1/2" Diam x 1-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11760630
MFR #74421835
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1/2" Diam x 1-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11760630
MFR #74421835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74421835 74421835 1/2X1-1/2BLK SCH 80 SM

Specifications

  • Pipe Size
    1/2 in
  • Schedule
    80
  • Length
    1-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought