Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 3/8" OD, 304 Stainless Steel Tube 0.02" Wall Thickness
MI ITEM #11760643
MFR #74501883

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
74501883 74501883 3/8 OD X .020 WALL 304

Specifications

  • Tube Inner Diameter
    0.3350 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0200 in
  • Outside Diameter
    3/8 in
  • Inside Diameter
    0.3350 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text