Motion
74527417
M30x3.50 Metric Coarse D9 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-7/16" OAL, 2-9/16" Thread Length, 1.021" Shank Diam, 6H
MI ITEM #11760657
MFR #74527417
List Price$247.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M30x3.50 Metric Coarse D9 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-7/16" OAL, 2-9/16" Thread Length, 1.021" Shank Diam, 6H
MI ITEM #11760657
MFR #74527417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$247.25/each for your price

Overview

Mfr description
74527417 74527417 M30X3.5 D9 HSS MET HAN
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    5-7/16 in
  • Oversize
    No
  • Shank Diameter
    1.0210 in
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    2-9/16 in
  • Thread Limit/Fit
    D9
  • Thread Size
    M30x3.50 mm
  • Thread Standard
    Metric Coarse
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text