Motion
74732843
M15x1.50 Metric Fine, 4 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - Right Hand Cut, 3-19/32" OAL, 1-13/16" Thread Length
Mi Item #11760843
MFR #74732843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M15x1.50 Metric Fine, 4 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - Right Hand Cut, 3-19/32" OAL, 1-13/16" Thread Length
Mi Item #11760843
MFR #74732843

Mfr description
74732843 74732843 M15X1.5 SET/3 HSS PLG/
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-19/32 in
  • Thread Length
    1-13/16 in
  • Thread Size
    M15x1.50

Details

  • Case Type
    Plastic Case
  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D7
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)