Motion
74732876
M24x3.00 Metric Coarse, 4 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - Right Hand Cut, 4-29/32" OAL, 2-7/32" Thread Length
MI ITEM #11760846
MFR #74732876
Price$232.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Metric Coarse, 4 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - Right Hand Cut, 4-29/32" OAL, 2-7/32" Thread Length
MI ITEM #11760846
MFR #74732876

Mfr description
74732876 74732876 M24X3 SET/3 HSS PLG/BT
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.30/each

Specifications

Dimensions

  • Overall Length
    4-29/32 in
  • Thread Length
    2-7/32 in
  • Thread Size
    M24x3.00

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D7
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)